147AL
Thomas & Betts Fittings, 140AL Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

147AL

Thomas & Betts Fittings, 140AL Series Series
In stock
Item Number
147AL
MFG Item Number
147AL
147AL is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 140AL Series Series
Item #
147AL
Locknut, 2-1/2in.NPT, Aluminum

140AL Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 147AL
Item Number 147AL
Manufacturer Thomas & Betts
Product Series 140AL Series
Family Series Thomas & Betts Fittings, 140AL Series Series
Conduit/Cable Type Standard
Trade Size 2-1/2 "
Material Aluminum
Composition Metallic
Hazardous Rated No
Max NEMA Rating NEMA FB1
Type Standard
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved