148AL
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

148AL

Thomas & Betts Fittings
In stock
Item Number
148AL
MFG Item Number
148AL
148AL is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
148AL
Locknut, 3in.NPT, Aluminum

Series Information

Specifications

Specifications
Manufacturer Part Number 148AL
Item Number 148AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type Standard
Trade Size 3 "
Material Aluminum
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved