152AL
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

152AL

Thomas & Betts Fittings
In stock
Item Number
152AL
MFG Item Number
152AL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
152AL
Locknut, 5in.NPT, Aluminum

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 152AL
Item Number 152AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type Standard
Trade Size 5 "
Material Aluminum
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved