227
Thomas & Betts Bushings, Plastic-Bushings Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

227

Thomas & Betts Bushings, Plastic-Bushings Series
In stock
Item Number
227
MFG Item Number
227
227 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Plastic-Bushings Series
Item #
227
Insulating Bushing, 2in., Plastic

Plastic-Bushings Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 227
Item Number 227
Manufacturer Thomas & Betts
Product Series Plastic-Bushings
Family Series Thomas & Betts Bushings, Plastic-Bushings Series
Grounding Lug No
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Thrmplas
Mounting Threaded
Composition Plastic
Trade Size (in) 2 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved