2534
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2534

Thomas & Betts Fittings
In stock
Item Number
2534
MFG Item Number
2534
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
2534
Cord Grip, 3/4in., 0.500-0.625in.Dia

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2534
Item Number 2534
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type Armored Cable, Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPT Thread
Cable Opening Min. 0.5 "
Cable Opening Max 0.625 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Max NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.185 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved