2536
Thomas & Betts Fittings, 2500 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2536

Thomas & Betts Fittings, 2500 Series Series
In stock
Item Number
2536
MFG Item Number
2536
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 2500 Series Series
Item #
2536
Cord Grip, 3/4in., 0.750-0.880in. Dia

2500 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2536
Item Number 2536
Manufacturer Thomas & Betts
Product Series 2500 Series
Family Series Thomas & Betts Fittings, 2500 Series Series
Conduit/Cable Type Armored Cable, Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPT Thread
Cable Opening Min. 0.75 "
Cable Opening Max 0.88 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Max NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.235 lbs
Gross Weight 2.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved