256-30695-112
Blackburn, a T & B Brand Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

256-30695-112

Blackburn, a T & B Brand Terminals
In stock
Item Number
256-30695-112
MFG Item Number
256-30695-112
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
256-30695-112
NON QTP CONNECTOR SPECIALS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 256-30695-112
Item Number 256-30695-112
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Terminal Type Barrel - Standard
Wire Size 350 kcmil
Wire Size (kcmil) 350 kcmil
Volts 35,000 V
Insulated Non-Insulated
Color Red
Terminal Material Copper
Plating Material Tin
Stud Size 3/8 "
Tongue Width 1.36 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.215 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved