256-30695-131
Blackburn, a T & B Brand Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

256-30695-131

Blackburn, a T & B Brand Terminals
In stock
Item Number
256-30695-131
MFG Item Number
256-30695-131
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
256-30695-131
NON QTP CONNECTOR SPECIALS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 256-30695-131
Item Number 256-30695-131
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Terminal Type Barrel - Standard
Wire Size 2/0 AWG
Wire Size (AWG) 2/0 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Black
Terminal Material Copper
Plating Material Tin
Stud Size 5/8 "
Tongue Width 0.83 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved