2B500X
Blackburn, a T & B Brand Connectors, 2BX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2B500X

Blackburn, a T & B Brand Connectors, 2BX Series
In stock
Item Number
2B500X
MFG Item Number
2B500X
Series
2B500X is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, 2BX Series
Item #
2B500X
TWO BOLT CONNECTORS

2BX Series Information

  • Extra‑Long Bolt Enables Top Casting to Swing Free Over Two Conductors of Maximum Range
  • Castings and Bolts of High‑Strength Copper Alloy
  • Neoprene Washer Holds Free Bolt in Place During Installation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2B500X
Item Number 2B500X
Manufacturer Blackburn, a T & B Brand
Product Series 2BX
Family Series Blackburn, a T & B Brand Connectors, 2BX Series
Style Dual Bolt
Composition Copper
Cond. AWG Main 350 kcmil-500 kcmil
Cond. AWG Tap 500 kcmil-350 kcmil
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved