2B800W
Blackburn, a T & B Brand Connectors, 2BW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2B800W

Blackburn, a T & B Brand Connectors, 2BW Series
In stock
Item Number
2B800W
MFG Item Number
2B800W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, 2BW Series
Item #
2B800W
TWO BOLT CONNECTORS

2BW Series Information

  • Castings and Bolts Made of High‑Strength Copper Alloy
  • Single‑Piece Construction Spacer
  • Two‑Bolt Connector with Spacer

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2B800W
Item Number 2B800W
Manufacturer Blackburn, a T & B Brand
Product Series 2BW
Family Series Blackburn, a T & B Brand Connectors, 2BW Series
Style Dual Bolt
Composition Copper
Cond. AWG Main 600 kcmil-800 kcmil
Cond. AWG Tap 2 sol.-800 kcmil
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved