The store will not work correctly when cookies are disabled.
2CA
Blackburn, a T & B Brand Connectors, CA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SPLIT BOLT -CA: ALUM SPAC/WASH
- Aluminum Split‑Bolt Connectors with Spacer and Washer
- Pressure Bar and Contoured Spacer Made of Electrolytic Copper
- Contoured Spacer and Bell‑Mouth Washer Distribute Pressure Over Large Area of Conductor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2CA |
Item Number |
2CA |
Manufacturer |
Blackburn, a T & B Brand |
Product Series |
CA |
Family Series |
Blackburn, a T & B Brand Connectors, CA Series |
Style |
Split Bolt |
Composition |
Aluminum |
Cond. Equal Main/Tap |
1 str.-4 sol. |
Cond. Max Main/Min Tap |
1 str.-8 sol. |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved