The store will not work correctly when cookies are disabled.
2CCTD
Red Dot, a T & B Brand Electrical Box Covers
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
LE 2CCTD 2GNG CVR TGLE SWITCH & DPL
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2CCTD |
Item Number |
2CCTD |
Manufacturer |
Red Dot, a T & B Brand |
Family Series |
Red Dot, a T & B Brand Electrical Box Covers |
Composition |
Metallic |
Material |
Die Cast Zinc |
Number of Gangs |
2 |
Cover Type |
Combination - Switch and Receptacle |
Cover Details |
Snap Switch and Duplex Receptacle |
Cover Features |
Flip Lid |
Cover Style |
Raised |
Color |
Gray |
Gasket Included |
Yes |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved