2CKPM
Red Dot, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2CKPM

Red Dot, a T & B Brand Electrical Box Covers
In stock
Item Number
2CKPM
MFG Item Number
2CKPM
2CKPM is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
2CKPM
LE 2CKPM 2G NM WIU MEDIUM COVER, XD

Series Information

Specifications

Specifications
Manufacturer Part Number 2CKPM
Item Number 2CKPM
Manufacturer Red Dot, a T & B Brand
Family Series Red Dot, a T & B Brand Electrical Box Covers
Composition Non-Metallic
Material Polycarbonate
Number of Gangs 2
Cover Type In-Use
Cover Features Flip Lid, Lockable, Wasp Guard
Cover Style Raised
Color Clear
Gasket Included No
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved