2CKPM-G
Red Dot, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2CKPM-G

Red Dot, a T & B Brand Electrical Box Covers
In stock
Item Number
2CKPM-G
MFG Item Number
2CKPM-G
2CKPM-G is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
2CKPM-G
LE 2CKPMG 2G NM WIU MEDIUM COVER, X

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2CKPM-G
Item Number 2CKPM-G
Manufacturer Red Dot, a T & B Brand
Family Series Red Dot, a T & B Brand Electrical Box Covers
Composition Non-Metallic
Material Polycarbonate
Number of Gangs 2
Cover Type In-Use
Cover Features Flip Lid, Lockable, Wasp Guard
Cover Style Raised
Color Gray
Gasket Included No
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved