2IHD5-3
Red Dot, a T & B Brand Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2IHD5-3

Red Dot, a T & B Brand Electrical Boxes
In stock
Item Number
2IHD5-3
MFG Item Number
2IHD5-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
2IHD5-3
LE 2IHD53 2 GANG DEEP UNIV DEVICE B

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2IHD5-3
Item Number 2IHD5-3
Manufacturer Red Dot, a T & B Brand
Family Series Red Dot, a T & B Brand Electrical Boxes
Box Type Rectangular
Composition Cast Aluminum
Number of Gangs 2
Capacity 40.3 Cubic Inches
Outlet Holes (5) 1 "
Lugs Included Yes
Plugs Included Yes
Cover Included No
Cover Type N/A
Gasket Included No
Grounding Screw Yes
Color Silver
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved