3-O-LCE
Steel City, a T & B Brand Electrical Boxes, 3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3-O-LCE

Steel City, a T & B Brand Electrical Boxes, 3 Series
In stock
Item Number
3-O-LCE
MFG Item Number
3-O-LCE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, 3 Series
Item #
3-O-LCE
SC 3OLCE 3 1/2in.OCT OUTLT BX-1 1/2in.D

3 Series Information

Octagon Box, Steel, 3 1/2 inch, 1 1/2 inch Deep,11.8 cuin, Drawn, 1/2 inch Knockouts, Flat Bracket‑Offset 1/2 inch from Face, For Use with Conduit

Specifications

Specifications
Product Series 3
Item Number 3-O-LCE
Manufacturer Part Number 3-O-LCE
Ships Factory Direct No
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Boxes, 3 Series
Box Type Ceiling Fan Box, Octagonal
Composition Steel
Clamp Type Non-Metallic Cable
Capacity 11.8 Cubic Inches
Set Back None
Stud Spacing N/A
Bottom End Knockouts 2
Left Side Knockouts (1) - 1/2
Right Side Knockouts (1) - 1/2
Bottom/Back Knockouts (1) - 1/2
Knockouts 1/2 "
Depth 1.5 "
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved