31262
Blackburn, a T & B Brand Terminals, MSFL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31262

Blackburn, a T & B Brand Terminals, MSFL Series
In stock
Item Number
31262
MFG Item Number
31262
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, MSFL Series
Item #
31262
Mechanical Lug, Copper

MSFL Series Information

  • Fast, simple installation
  • Convenient pigtail is east to tape
  • Code copper conductor (600V)
These stud connectors allow each individual connector to accommodate a wide range of conductor sizes. The standard tappings are shown in the diagrams in the catalog page pdf. Also, other tapping to meet specific requirements will be available on request.
  • UL and CSA listed
  • Various range of stud sizes

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31262
Item Number 31262
Manufacturer Blackburn, a T & B Brand
Product Series MSFL
Family Series Blackburn, a T & B Brand Terminals, MSFL Series
Wire Size 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG
Wire Range 8-4 AWG
Housing Material Copper
Water Resistant No
Corrosion Resistant No
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved