3210
Thomas & Betts Bushings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3210

Thomas & Betts Bushings, T&B Series
In stock
Item Number
3210
MFG Item Number
3210
Series
This item cannot be canceled or returned
3210 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, T&B Series
Item #
3210
Knockout Bushing, 1/2in. Knockout

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3210
Item Number 3210
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Bushings, T&B Series
Composition Polycarbonate
Trade Size (in) 0.5 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved