3211
Thomas & Betts Bushings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3211

Thomas & Betts Bushings, T&B Series
In stock
Item Number
3211
MFG Item Number
3211
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, T&B Series
Item #
3211
Knockout Bushing, 3/4in.

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3211
Item Number 3211
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Bushings, T&B Series
Composition Polycarbonate
Trade Size (in) 0.75 "
Net Weight 0 lbs
Gross Weight 1.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved