3876-SS
Thomas & Betts Bushings, Grounding Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3876-SS

Thomas & Betts Bushings, Grounding Series
In stock
Item Number
3876-SS
MFG Item Number
3876-SS
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Grounding Series
Item #
3876-SS
Grounding Bushing, 2-1/2in., Stainless

Grounding Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3876-SS
Item Number 3876-SS
Manufacturer Thomas & Betts
Product Series Grounding
Family Series Thomas & Betts Bushings, Grounding Series
Grounding Lug Yes
Ground Lug Size (AWG) 14-4 AWG
Temperature Rating 150 °C
Insulator Material Thrmplas
Mounting Set Screw
Composition Stainless Steel
Trade Size (in) 2.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved