3886
Thomas & Betts Bushings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3886

Thomas & Betts Bushings, T&B Series
In stock
Item Number
3886
MFG Item Number
3886
Series
This item cannot be canceled or returned
3886 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, T&B Series
Item #
3886
Grounding Bushing, 2-1/2in., Insulated

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3886
Item Number 3886
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Bushings, T&B Series
Grounding Lug Yes
Ground Lug Size (AWG) 2/0-8 AWG
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Thrmplas
Mounting Set Screw
Composition Iron
Trade Size (in) 2.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved