3887
Thomas & Betts Bushings, Grounding Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3887

Thomas & Betts Bushings, Grounding Series
In stock
Item Number
3887
MFG Item Number
3887
This item cannot be canceled or returned
3887 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Grounding Series
Item #
3887
Groudning Bushing, 3in., Insulated

Grounding Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3887
Item Number 3887
Manufacturer Thomas & Betts
Product Series Grounding
Family Series Thomas & Betts Bushings, Grounding Series
Grounding Lug Yes
Ground Lug Size (AWG) 2/0-8 AWG
Temperature Rating 150 °C
Insulator Material Thrmplas
Mounting Set Screw
Composition Iron
Trade Size (in) 3 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 7.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved