4-DWS
Steel City, a T & B Brand Electrical Boxes, DWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4-DWS

Steel City, a T & B Brand Electrical Boxes, DWS Series
In stock
Item Number
4-DWS
MFG Item Number
4-DWS
Series
This item cannot be canceled or returned
4-DWS is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, DWS Series
Item #
4-DWS
SC 4DWS WELDED THRU BX-3 5/16in. DPT

DWS Series Information

Thru Box, Steel, 4 inch x 2 1/8 inch x 3 5/16 inch, 25.5 cuin, Welded, 1/2 inch & 3/4 inch Knockouts, Two Flat Brackets, For Use with Conduit.


Specifications

Specifications
Product Series DWS
Item Number 4-DWS
Manufacturer Part Number 4-DWS
Ships Factory Direct No
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Boxes, DWS Series
Capacity 25.5 Cubic Inches
Top End Knockouts (1) 1/2-3/4
Bottom End Knockouts (1) 1/2-3/4
Left Side Knockouts (1) 1/2
Right Side Knockouts (1) 1/2
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved