4-OW-MXN
Steel City, a T & B Brand Electrical Boxes, 4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4-OW-MXN

Steel City, a T & B Brand Electrical Boxes, 4 Series
In stock
Item Number
4-OW-MXN
MFG Item Number
4-OW-MXN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, 4 Series
Item #
4-OW-MXN
SC 4OWMXN WELD 4in. OCT OUTLT BX-1 1/

4 Series Information

Multi‑Gang Handy/Device Box, Steel, 4 inch x 4 inch x 2 1/8 inch, 30.3 cuin, 2 Gang, Welded, 1/2 inch & 3/4 inch Knockouts, For Use with Conduit.

Octagon Box, Steel, 4 inch, 2 1/8 inch Deep, 21.5cuin, Drawn1/2 inch Knockouts, Flat Bracket‑offset 1/2 inch from Face



Specifications

Specifications
Product Series 4
Item Number 4-OW-MXN
Manufacturer Part Number 4-OW-MXN
Ships Factory Direct No
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Boxes, 4 Series
Box Type Ceiling Fan Box, Octagonal
Composition Steel
Clamp Type Armored Cable
Capacity 15.5 Cubic Inches
Set Back None
Stud Spacing N/A
Bottom/Back Knockouts (1) - 1/2
Knockouts 1/2 "
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved