The store will not work correctly when cookies are disabled.
40AAW
Blackburn, a T & B Brand Connectors, AAW Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Aluminum Split‑Bolt Connectors with Spacer and Washers
- Bolt, Nut, Pressure Bar and Contoured Spacer of Aluminum Alloy
- Large Contoured Spacer Provides Wide Seperation
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
40AAW |
Item Number |
40AAW |
Manufacturer |
Blackburn, a T & B Brand |
Product Series |
AAW |
Family Series |
Blackburn, a T & B Brand Connectors, AAW Series |
Style |
Split Bolt |
Composition |
Tin-Plated Aluminum |
Cond. Equal Main/Tap |
4/0 str.-4 sol. |
Cond. Max Main/Min Tap |
4 sol. |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved