50-230
Thomas & Betts Anchors, 50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50-230

Thomas & Betts Anchors, 50 Series
In stock
Item Number
50-230
MFG Item Number
50-230
Series
This item cannot be canceled or returned
50-230 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, 50 Series
Item #
50-230
TE 50230 SCREW ANCHOR

50 Series Information

Red‑Cap non‑metallic screw anchors, size‑#8 x 7/8 in.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50-230
Item Number 50-230
Manufacturer Thomas & Betts
Product Series 50
Family Series Thomas & Betts Anchors, 50 Series
Drive Type Hex, Phillips, Slotted
Screw Size #10, #12
Composition Red Plastic
Package Quantity 1,000
Net Weight 0 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved