500-SC
Steel City, a T & B Brand Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500-SC

Steel City, a T & B Brand Conduit Mounts
In stock
Item Number
500-SC
MFG Item Number
500-SC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
500-SC
SB 500SC BEAM CLAMP.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 500-SC
Item Number 500-SC
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Conduit Mounts
Type Threaded Rod
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Malleable Iron
Style Beam Clamp
Rigid Size (in) 15/16 "
Approvals CSA
Net Weight 0.29 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved