53-841
Thomas & Betts Anchors, 53 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53-841

Thomas & Betts Anchors, 53 Series
In stock
Item Number
53-841
MFG Item Number
53-841
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, 53 Series
Item #
53-841
TE 53841 WALLYHOLLOW WALL

53 Series Information

Lead expansion anchor, 1/4 in. ‑ 20

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53-841
Item Number 53-841
Manufacturer Thomas & Betts
Product Series 53
Family Series Thomas & Betts Anchors, 53 Series
Drive Type Slotted
Screw Size 1/8 "
Screw Length 1-1/2 "
Package Quantity 100
Net Weight 0 lbs
Gross Weight 1.313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved