54151CFB-BHL
Steel City, a T & B Brand Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54151CFB-BHL

Steel City, a T & B Brand Electrical Boxes
In stock
Item Number
54151CFB-BHL
MFG Item Number
54151CFB-BHL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
54151CFB-BHL
SC 54151CFBBHL CEILING FAN BX W/HAN

Series Information

Specifications

Specifications
Item Number 54151CFB-BHL
Manufacturer Part Number 54151CFB-BHL
Ships Factory Direct No
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Boxes
Box Type Ceiling Fan Box, Octagonal
Composition Steel
Clamp Type Non-Metallic Cable
Capacity 15.8 Cubic Inches
Weight Limit 70 lbs
Mounting Bar Hanger
Set Back None
Stud Spacing N/A
Knockouts (3) 1/2 "
Depth 1.5 "
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved