The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
54151CFB-BHL-OW
Steel City, a T & B Brand Electrical Boxes, CFB Series
In stock
Item Number
54151CFB-BHL-OW
MFG Item Number
54151CFB-BHL-OW
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, CFB Series
SC 54151CFBBHLOW CEILING FAN BX W/H
4 inch Pre‑galvanized steel octagon ceiling fan support box, 2 1/8 inch deep, 22‑22.5 cuin. Drawn construction with 1/2 inch knockouts and non‑metallic cable clamp (C‑5). Maximum recommended loads‑35 lbs. for fan and 50 lbs. for fixture. For use with conduit or non‑metallic sheathed cable.
Specifications
Specifications
Product Series
CFB
Item Number
54151CFB-BHL-OW
Manufacturer Part Number
54151CFB-BHL-OW
Ships Factory Direct
No
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Boxes, CFB Series
Box Type
Ceiling Fan Box, Octagonal
Composition
Steel
Clamp Type
Non-Metallic Cable
Capacity
15.8 Cubic Inches
Weight Limit
35 lbs
Mounting
Bar Hanger
Set Back
None
Stud Spacing
16-24 "
Knockouts
(3) 1/2 "
Depth
1.5 "
Approvals
UL
RoHS
No
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved