54151NE-30
Steel City, a T & B Brand Electrical Boxes, 54151 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54151NE-30

Steel City, a T & B Brand Electrical Boxes, 54151 Series
In stock
Item Number
54151NE-30
MFG Item Number
54151NE-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, 54151 Series
Item #
54151NE-30
SC 54151NE30 4in.OCTAGON BOX,STL,15.8

54151 Series Information

4 inch Pre‑galvanized steel octagon box, 1 1/2 inch deep, 15.8 cuin. Drawn construction with 1/2 inch knockouts. For use with conduit.


Specifications

Specifications
Product Series 54151
Item Number 54151NE-30
Manufacturer Part Number 54151NE-30
Ships Factory Direct No
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Boxes, 54151 Series
Box Type Ceiling Fan Box, Octagonal
Composition Steel
Clamp Type Non-Metallic Cable
Capacity 15.8 Cubic Inches
Set Back None
Stud Spacing N/A
Knockouts 1/2 "
Depth 1.5 "
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved