54950BEUF
Blackburn, a T & B Brand Terminals, 54900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54950BEUF

Blackburn, a T & B Brand Terminals, 54900 Series
In stock
Item Number
54950BEUF
MFG Item Number
54950BEUF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 54900 Series
Item #
54950BEUF
QTP CONNECTOR SPECIALS

54900 Series Information

  • One‑Hole Lugs, Long Barrel
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54950BEUF
Item Number 54950BEUF
Manufacturer Blackburn, a T & B Brand
Product Series 54900
Family Series Blackburn, a T & B Brand Terminals, 54900 Series
Terminal Type 45 Deg, Barrel - Long
Wire Size 1/0 AWG
Wire Size (AWG) 1/0 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Pink
Terminal Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 0.75 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved