608AL
Thomas & Betts Fittings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

608AL

Thomas & Betts Fittings, T&B Series
In stock
Item Number
608AL
MFG Item Number
608AL
Series
608AL is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, T&B Series
Item #
608AL
TC 608AL ALUM THREADED REDUCER

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 608AL
Item Number 608AL
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread 3/4 NPT
Material Aluminum
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved