611AL
Thomas & Betts Fittings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

611AL

Thomas & Betts Fittings, T&B Series
In stock
Item Number
611AL
MFG Item Number
611AL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, T&B Series
Item #
611AL
TC 611AL ALUM THREADED REDUCER

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 611AL
Item Number 611AL
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 1/2 NPT
Material Aluminum
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved