612AL
Thomas & Betts Fittings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

612AL

Thomas & Betts Fittings, T&B Series
In stock
Item Number
612AL
MFG Item Number
612AL
Series
612AL is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, T&B Series
Item #
612AL
TC 612AL ALUM THREADED REDUCER

T&B Series Information

Specifications

Specifications
Manufacturer Part Number 612AL
Item Number 612AL
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
External Thread 2 NPT
Internal Thread 3/4 NPT
Material Aluminum
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved