664-CST-SW-BLK
Steel City, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

664-CST-SW-BLK

Steel City, a T & B Brand Electrical Box Covers
In stock
Item Number
664-CST-SW-BLK
MFG Item Number
664-CST-SW-BLK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
664-CST-SW-BLK
SF 664CSTSWBLK BLACK SCRUBWATER-TIG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 664-CST-SW-BLK
Item Number 664-CST-SW-BLK
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Composition Non-Metallic
Material Polycarbonate
Number of Gangs 1
Cover Type Recessed Service Floor Box Cover
Cover Details Length 8-1/8 Inches, Width 5-1/8 Inches, with 5/32 Inch Steel Plate
Cover Style Flat
Color Black
Gasket Included Yes
Approvals UL
Comments Factory Installed Gaskets Reduce Installation Time
Net Weight 1.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved