6HPW
Blackburn, a T & B Brand Connectors, HPW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6HPW

Blackburn, a T & B Brand Connectors, HPW Series
In stock
Item Number
6HPW
MFG Item Number
6HPW
Series
6HPW is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, HPW Series
Item #
6HPW
SPLIT BOLT-HPW TIN PLATED SPA

HPW Series Information

  • Plated Split‑Bolt Connectors with Spacer and Washer
  • Bolt and Pressure Bar of High‑Strength Copper Alloy Completely Tin Plated
  • Spacer and Washer of Electrolytic Copper up through 4/0, Bronze Alloy 350 kcmil and Above

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6HPW
Item Number 6HPW
Manufacturer Blackburn, a T & B Brand
Product Series HPW
Family Series Blackburn, a T & B Brand Connectors, HPW Series
Style Split Bolt
Composition Tin-Plated Copper
Cond. Equal Main/Tap 6 sol.-12 sol.
Cond. Max Main/Min Tap 12 sol.
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved