816
Thomas & Betts Fittings, 800 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

816

Thomas & Betts Fittings, 800 Series Series
In stock
Item Number
816
MFG Item Number
816
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 800 Series Series
Item #
816
Steel Penny, 3/4in.

800 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 816
Item Number 816
Manufacturer Thomas & Betts
Product Series 800 Series
Family Series Thomas & Betts Fittings, 800 Series Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/4 "
Material Steel
Approvals CSA
Net Weight 0 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved