The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
8HPS
Blackburn, a T & B Brand Connectors, HPS Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SPLIT BOLT - HPS: PLATED WH SP
Most Connectors are UL Listed and CSA Certified for Copper Conductor Only Tin Plated for Corrosion Resistance The HPS Plated Split‑Bolt Connector with Spacer is made of Copper Alloy for Use on Copper, Aluminum, ACSR Conductors. Conductor Range for Equal Main and Tap 1/0 Str.‑6 Sol.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
8HPS
Item Number
8HPS
Manufacturer
Blackburn, a T & B Brand
Product Series
HPS
Family Series
Blackburn, a T & B Brand Connectors, HPS Series
Style
Split Bolt
Composition
Tin-Plated Copper
Cond. Equal Main/Tap
8 str.-12 sol.
Cond. Max Main/Min Tap
12 sol.
Approvals
CSA, UL
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved