A481
Catamount, a T & B Brand Terminals, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A481

Catamount, a T & B Brand Terminals, A Series
In stock
Item Number
A481
MFG Item Number
A481
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, A Series
Item #
A481
Ring Terminal, #6 Stud, 22-18AWG,

A Series Information

  • 24~600 VAC Coils
  • 16~400 Ballast Amp Rating
  • 15~400 Tungsten Amp Rating
  • 3, 4, 8 or 12 Pole Versions
  • UL; CSA Approved
The A‑Line Lighting contactors from ABB can be used to control a variety of lighting loads including, Tungsten filament lighting loads (incandescent) and Electric discharge lighting loads (ballast). The lighting contactors are available with or without an enclosure.
  • IP 20 Protection for Connection Terminals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A481
Item Number A481
Manufacturer Catamount, a T & B Brand
Product Series A
Family Series Catamount, a T & B Brand Terminals, A Series
Terminal Type Ring - Rectangle
Wire Size 22-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 1,000
Volts 600 V
Insulated Non-Insulated
Color Gray
Terminal Material Copper
Plating Material Tin
Stud Size #6
Max Temp 302 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved