ADR11
Blackburn, a T & B Brand Terminals, ADR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADR11

Blackburn, a T & B Brand Terminals, ADR Series
In stock
Item Number
ADR11
MFG Item Number
ADR11
Series
ADR11 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ADR Series
Item #
ADR11
Terminal Lug, Accepts (1)1/0-14AWG,

ADR Series Information

  • For use on Copper and Aluminum Conductors
  • Tin Plated for Low Contact Resistance
  • Easy Installation, No Tools Required

Specifications

Specifications
Manufacturer Part Number ADR11
Item Number ADR11
Manufacturer Blackburn, a T & B Brand
Product Series ADR
Family Series Blackburn, a T & B Brand Terminals, ADR Series
Min Conductor Range 14 AWG
Max Conductor Range 6 AWG
Number of Holes 1
Number of Conductors 1
Material/Composition Tin-Plated Aluminum
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved