ADR6
Blackburn, a T & B Brand Terminals, ADR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADR6

Blackburn, a T & B Brand Terminals, ADR Series
In stock
Item Number
ADR6
MFG Item Number
ADR6
Series
ADR6 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ADR Series
Item #
ADR6
Terminal Lug, Accepts (1)6-14AWG,

ADR Series Information

  • For use on Copper and Aluminum Conductors
  • Tin Plated for Low Contact Resistance
  • Easy Installation, No Tools Required

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ADR6
Item Number ADR6
Manufacturer Blackburn, a T & B Brand
Product Series ADR
Family Series Blackburn, a T & B Brand Terminals, ADR Series
Min Conductor Range 14 AWG
Max Conductor Range 6 AWG
Number of Holes 1
Number of Conductors 1
Material/Composition Tin-Plated Aluminum
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved