ASL60-42
Blackburn, a T & B Brand Terminals, ASL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASL60-42

Blackburn, a T & B Brand Terminals, ASL Series
In stock
Item Number
ASL60-42
MFG Item Number
ASL60-42
Series
This item cannot be canceled or returned
ASL60-42 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ASL Series
Item #
ASL60-42
ALUMINUM DUAL RATED LUG - TYPE

ASL Series Information

  • Two Conductor
  • One‑Hole Mount
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASL60-42
Item Number ASL60-42
Manufacturer Blackburn, a T & B Brand
Product Series ASL
Family Series Blackburn, a T & B Brand Terminals, ASL Series
Min Conductor Range 2 AWG
Max Conductor Range 600 kcmil
Number of Holes 2
Number of Conductors 4
Material/Composition Tin-Plated Aluminum
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 1.115 lbs
Gross Weight 1.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved