BG050-14-20
Thomas & Betts Bushings, Blackjack Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG050-14-20

Thomas & Betts Bushings, Blackjack Series
In stock
Item Number
BG050-14-20
MFG Item Number
BG050-14-20
BG050-14-20 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Blackjack Series
Item #
BG050-14-20
Grounding Bushing, 1/2in., Iron

Blackjack Series Information


Specifications

Specifications
Manufacturer Part Number BG050-14-20
Item Number BG050-14-20
Manufacturer Thomas & Betts
Product Series Blackjack
Family Series Thomas & Betts Bushings, Blackjack Series
Grounding Lug Yes
Ground Lug Size (AWG) 14-2/0 AWG
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Nylon
Mounting Set Screw
Composition Iron
Trade Size (in) 0.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0.21 lbs
Gross Weight 10.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved