BG250-6-40
Thomas & Betts Bushings, Blackjack Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG250-6-40

Thomas & Betts Bushings, Blackjack Series
In stock
Item Number
BG250-6-40
MFG Item Number
BG250-6-40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Blackjack Series
Item #
BG250-6-40
TC BG250640 2 1/2in. GRND BUSH FOR 6-

Blackjack Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BG250-6-40
Item Number BG250-6-40
Manufacturer Thomas & Betts
Product Series Blackjack
Family Series Thomas & Betts Bushings, Blackjack Series
Grounding Lug Yes
Ground Lug Size (AWG) 4/0-6 AWG
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Nylon
Mounting Set Screw
Composition Iron
Trade Size (in) 2.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved