CBTW8
Steel City, a T & B Brand Electrical Boxes, CBTW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CBTW8

Steel City, a T & B Brand Electrical Boxes, CBTW Series
In stock
Item Number
CBTW8
MFG Item Number
CBTW 8
Series
CBTW8 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CBTW Series
Item #
CBTW8
SC CBTW8 STEEL BOX

CBTW Series Information

Pre‑galvanized steel thru‑wall box, 3‑11/16 inch x 2‑1/8 inch x 3‑1/2 inch, 24 cuin with 1/2 inch & 3/4 inch knockouts. For use with concrete block.


Specifications

Specifications
Product Series CBTW
Item Number CBTW8
Manufacturer Part Number CBTW 8
Ships Factory Direct No
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Boxes, CBTW Series
Capacity 52.3 Cubic Inches
Top End Knockouts (3) 1/2-3/4
Bottom End Knockouts (3) 1/2-3/4
Left Side Knockouts (6) 1/2-3/4
Right Side Knockouts (6) 1/2-3/4
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved