CP100NB
Carlon, a T & B Brand Enclosures, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP100NB

Carlon, a T & B Brand Enclosures, CP Series
In stock
Item Number
CP100NB
MFG Item Number
CP100NB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CP Series
Item #
CP100NB
Pushbutton Enclosure, No Hole,

CP Series Information


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number CP100NB
Item Number CP100NB
Manufacturer Carlon, a T & B Brand
Product Series CP
Family Series Carlon, a T & B Brand Enclosures, CP Series
Material Nylon
Composition Non-Metallic
Hole Size (mm) 30 mm
Cover Design Hinged
Nominal Height 5 "
Nominal Width 4 "
Latching Mechanism Screws
NEMA Rating NEMA 3SX, NEMA 3X, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Approvals CSA, cULus
RoHS No
Net Weight 0.81 lbs
Gross Weight 0.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved