CP200N
Carlon, a T & B Brand Enclosures, PX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP200N

Carlon, a T & B Brand Enclosures, PX Series
In stock
Item Number
CP200N
MFG Item Number
CP200N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PX Series
Item #
CP200N
Pushbutton Enclosure, 2-Hole, 30mm,

PX Series Information


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number CP200N
Item Number CP200N
Manufacturer Carlon, a T & B Brand
Product Series PX
Family Series Carlon, a T & B Brand Enclosures, PX Series
Material Stainless Steel
Composition Non-Metallic
Number of Holes 2
Hole Size (mm) 30 mm
Cover Design Hinged
Latching Mechanism Screws
Approvals CSA, cULus
RoHS No
Net Weight 1.1 lbs
Gross Weight 1.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved