CP300N
Carlon, a T & B Brand Enclosures, PX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP300N

Carlon, a T & B Brand Enclosures, PX Series
In stock
Item Number
CP300N
MFG Item Number
CP300N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PX Series
Item #
CP300N
Pushbutton Enclosure, 3-Hole, 30mm,

PX Series Information


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number CP300N
Item Number CP300N
Manufacturer Carlon, a T & B Brand
Product Series PX
Family Series Carlon, a T & B Brand Enclosures, PX Series
Material Stainless Steel
Composition Non-Metallic
Number of Holes 3
Hole Size (mm) 30 mm
Cover Design Hinged
Nominal Height 9 "
Nominal Width 4 "
Latching Mechanism Screws
NEMA Rating NEMA 3SX, NEMA 3X, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Approvals CSA, cULus
RoHS No
Net Weight 1.27 lbs
Gross Weight 1.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved