CP300NB
Carlon, a T & B Brand Enclosures, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP300NB

Carlon, a T & B Brand Enclosures, CP Series
In stock
Item Number
CP300NB
MFG Item Number
CP300NB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CP Series
Item #
CP300NB
Pushbutton Enclosure, No Holes

CP Series Information


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number CP300NB
Item Number CP300NB
Manufacturer Carlon, a T & B Brand
Product Series CP
Family Series Carlon, a T & B Brand Enclosures, CP Series
Material Nylon
Composition Non-Metallic
Hole Size (mm) 30 mm
Cover Design Hinged
Latching Mechanism Screws
Approvals CSA, cULus
RoHS No
Net Weight 1.36 lbs
Gross Weight 1.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved